Brass Lift & Turn Drain in Caramel Bronze
Brass Lift & Turn Drain in Caramel Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lift & turn bath plug complete with brass single hole faceplate
- Design with bushing allows for use with 1-3/8" fine thread or 1-1/2" coarse thread drains
- Fits Gerber, JACLO & most other manufacturers
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111907654