Brass Toe-Tap Drain in Matte Black
Brass Toe-Tap Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toe control drain half kit with brass two hole faceplate
- Push down to open or close bath tub drain
- Spring loaded internal mechanism for easy use
- All half kits contain overflow elbow, drain shoe, tee, & trim kit
- PVC pipe not included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Brass
- UPC:
- 020111025815