This product requires certification to purchase.

California Energy Commission Not Registered 1.75 1F Hand Shower *SLIRAI Oil Rubbed Bronze

JACLO

California Energy Commission Not Registered 1.75 1F Hand Shower *SLIRAI Oil Rubbed Bronze

  • Fast #
  • Part #JS458-1.75-ORB
  • Item #3830183
  • Manufacturer Part #S458-1.75-ORB
5 out of 5 Customer Rating
Brand image
JACLO

California Energy Commission Not Registered 1.75 1F Hand Shower *SLIRAI Oil Rubbed Bronze

  • Fast #
  • Part #JS458-1.75-ORB
  • Item #3830183
  • Manufacturer Part #S458-1.75-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass single function handshower
  • IPS 1/2" male threads
  • Unique wide trapezoid shaped spray
  • Contemporary decorative design
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Name:
Oil Rubbed Bronze
Faucet Material:
Brass
Hand Shower Flow Rate:
1.75 gpm
Height:
7/8 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111577642
Width:
7-1/6 in