California Energy Commission Registered 1.75 1F Hand Shower *SUNBUR Chrome
California Energy Commission Registered 1.75 1F Hand Shower *SUNBUR Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass single function hand shower
- IPS 1/2" male threads
- Removable white protective rings included (non functional)
- Comfortable balanced feel
- Traditional decorative design
- White ABS handle cover
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75
- Height:
- 3-7/16
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- JB200-1.75-PCH
- UPC:
- 020111582134
- Width:
- 8-3/8