CCN CONTEMP 2 S/HEAD W/ 175 R
CCN CONTEMP 2 S/HEAD W/ 175 R
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass 2 3/4" adjustable spray showerhead
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- Six adjustable jets with 48 individual sprays
- Adjusts from wide to narrow rain
- Easy clean flush system
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Length:
- 4-5/16
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 1.75
- Type:
- JB728175PCH
- UPC:
- 020111590351
- Width:
- 3-5/8