Complete Square Shower Drain in Black
Complete Square Shower Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Square drain plate 4 1/4"
- Center to center 2 5/8" screw holes
- Fits 2" or 3" PVC
- Clamping ring design allows for water tight seal on shower pan membrane
- For drain plate only see JACLO P/N 6260
- Stainless steel drain plate
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Construction:
- Membrane
- Drain Base Height:
- 4-9/16
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in - 3 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111444791