Complete Square Shower Drain in Polished Nickel
Complete Square Shower Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 1/4" Square drain plate
- 2 5/8" center to center screw holes
- Fits 2" or 3" PVC
- Clamping ring design allows for water tight seal on shower pan membrane
- For drain plate only see JACLO P/N 6260
- Stainless steel drain plate
Documents
Specifications
- Adjustable:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Base Height:
- 4-9/16
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 4-1/4
- IAPMO Listed:
- No
- Length:
- 4-1/4
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111444869