This product requires certification to purchase.

1/2 in. FNPT Brass Supply Elbow and Holder in Satin Gold

JACLO

Contempo 1/2 in. FNPT Brass Supply Elbow and Holder in Satin Gold

  • Fast #
  • Part #J6458-SG
  • Item #4906787
  • Manufacturer Part #6458-SG
5 out of 5 Customer Rating
Brand image
JACLO

Contempo 1/2 in. FNPT Brass Supply Elbow and Holder in Satin Gold

  • Fast #
  • Part #J6458-SG
  • Item #4906787
  • Manufacturer Part #6458-SG
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass water supply elbow with brass adjustable angle wall mount handshower holder
  • 1/2" female inlet x 1/2" male outlet
  • Conical end of hose sits in holder
  • Allows for easy adjustment of handshower to desired angle
  • Ideal for use with any style handshower
  • Sliding escutcheon for easy installation
  • Requires Certification

Specifications

Application:
Residential
Collection:
Contempo
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Depth:
3-1/8
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Supply Elbow and Holder
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Height:
1-3/4
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111167225
Width:
2-11/16