3/8 in. Brass Escutcheon in Chrome
Contempo 3/8 in. Brass Escutcheon in Chrome
Package Quantity Info:
Each: 1 Case: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass
- Sliding escutcheon
- Multifit
- For larger diameter escutcheons refer to 6010 & 6012
- 2-1/8" diameter multi fit brass escutcheon
- Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" shower arms-cover tube 579--629- & 631- series valves
- Decorative contemporary design
Documents
Specifications
- Brand Model Compatibility:
- 629, 635 Series
- CARB OTC LEED Compliant:
- No
- Collection:
- Contempo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 15/16 in
- GSA Approved:
- No
- Height:
- 3/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111968945
- Width:
- 2-1/8 in