Kitchen Faucet in Mint Green
Contempo Kitchen Faucet in Mint Green
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single lever faucet
- Standard pop-up drain included
- ADA compliant
- All brass body, ceramic cartridge
- Stationary Spout
- Stainless steel flex supplies included with 3/8" O.D. female ends
- Spout Hole Size: 1 3/8" - 1 5/8"
- Available Flow Rates: 1.5, 1.2, & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contempo
- Color Finish Category:
- Greens
- Color Finish Name:
- Mint Green
- Faucet Connection:
- OD
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 3-1/2
- Spout Reach:
- 3-1/2
- UPC:
- 196386220788