Single Handle Monoblock Bathroom Sink Faucet in Coral
Contempo Single Handle Monoblock Bathroom Sink Faucet in Coral
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single lever faucet
- ADA compliant
- Stationary spout
- All brass body, ceramic cartridge
- Stainless steel flex supplies included with 3/8" O.D. female ends
- 5 1/2" spout reach center to center
- Spout hole size min-max: 1-3/8" - 1-3/4"
- Available flow rates: 1.5, 1.2, & 0.5 gpm. Additional flow rate (aerator) options available. Contact Jaclo
- Not available in ULB, BKN, PG, PCU
- For additional drain options refer to the lavatory drain section or visit jaclo.com
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Contempo
- Color Finish Category:
- Oranges
- Color Finish Name:
- Coral
- Drain Included:
- No
- Faucet Connection Size:
- 1-1/4 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 5 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: this Product can expose you To Nickel, which Is known To the state Of California To cause cancer. For more information, go to www.p65Warnings.ca.gov/product
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 196386220900
- WaterSense Labeled:
- No