*CVR* GB SLIDER W/ LEV
Cubix® *CVR* GB SLIDER W/ LEV
Product Details
Product Details
- Sliding hand shower mount for Cubix® grab bars
- All brass construction, fully polished & plated
- Adjustable tilt of hand shower bracket allows use of hand shower at any desired angle
- ADA compliant lever handle
- Grab Bar Sold Separately
Documents
Specifications
- Collection:
- Cubix®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- JSQSL70-WH
- UPC:
- 020111153105