This product requires certification to purchase.

*CVR* CABLE DRN TRIM 335/325

JACLO

Decorative *CVR* CABLE DRN TRIM 335/325

  • Fast #
  • Part #J309-ORB
  • Item #4902023
  • Manufacturer Part #309-ORB
5 out of 5 Customer Rating
Brand image
JACLO

Decorative *CVR* CABLE DRN TRIM 335/325

  • Fast #
  • Part #J309-ORB
  • Item #4902023
  • Manufacturer Part #309-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All brass construction
  • Complements both traditional & contemporary styling
  • Fits JACLO cable drain roughs
  • Requires Certification

Documents


Specifications

Collection:
Decorative
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-3/4
Drain Component Type:
Drain Trim
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trim Ring:
No
Type:
B1BN304LF
UPC:
020111089367