1/2 in. Brass Shallow Box Escutcheon in Polished Nickel
Decorative 1/2 in. Brass Shallow Box Escutcheon in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Multi fit brass escutcheon 2 1/2" Diameter
- Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" showerarms-Cover tubes 578- & 579-629- & 631- series valves
- Decorative design
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Decorative
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111098291
- Width:
- 2-1/2