Extra Long Ball Rod for Lavatory Pop Up in Polished Chrome
Extra Long Ball Rod for Lavatory Pop Up in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully polished and plated
- For use with JACLO faucets when longer ball rod is needed
- Can be cut to size in the field
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Product Type:
- Extra Long Ball Rod
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Tailpiece Length:
- 19
- UPC:
- 020111047336