Finger Touch Plug Lavatory Drain in Matte Black
Finger Touch Plug Lavatory Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces standard pop-ups and p.o. plugs with rubber stoppers
- Fits 11/2" opening (standard flange)
- Drain can be opened or closed in basin
- Ideal for vessel sinks/thick installations
- Without overflow
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Finger Touch Plug Lavatory Drain
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 5-1/2 in
- Tailpiece Style:
- Straight
- UPC:
- 020111090301