Finger Touch Plug Lavatory Drain in Oil Rubbed Bronze
Finger Touch Plug Lavatory Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces standard pop-ups and p.o. plugs with rubber stoppers
- Fits 1 1/2" opening (standard flange)
- Drain can be opened or closed in basin
- Ideal for vessel sinks/thick installations
- Without overflow
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111971747