Finger Touch Round Lavatory Drain with Overflow in Polished Chrome
Finger Touch Round Lavatory Drain with Overflow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round contemporary finger touch top 2 3/4"
- Drain can be opened or closed in basin
- Replaces standard pop-ups and plugs with rubber stoppers
- Fits 1 1/2" opening (standard flange)
- Ideal for vessel sinks/thick installations
- With overflow
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Push & Seal Drain Assembly
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Diameter:
- 2-3/4
- Tailpiece Length:
- 5-3/4
- Tailpiece Style:
- Straight
- UPC:
- 020111440144