20 in. Braided Stainless Steel and Metal Basin Tube with Cover
Flex Blonde 20 in. Braided Stainless Steel and Metal Basin Tube with Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
- Quick & easy labor-saving installation, perfect for confined spaces
-
Lead Law Compliant
Specifications
- Collection:
- Flex Blonde
- End Connection 1:
- OD Tube
- End Connection 2:
- Threaded
- End Connections:
- OD Tube x Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111039072
- Water Supply Connector Type:
- Sink