3/8 x 7/8 in. Stainless Steel Closet Supply Tube
Flex Brunette 3/8 x 7/8 in. Stainless Steel Closet Supply Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Use with 3/8" O.D. Supply Valves
- Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
- Quick & easy labor-saving installation, perfect for confined spaces
Documents
Specifications
- Collection:
- Flex Brunette
- End Connection 1:
- OD Tube
- End Connection 2:
- ID Tube
- End Connections:
- OD Tube x ID Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed:
- No
- Length:
- 12
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111031540
- Water Supply Connector Type:
- Toilet