Fully Polished Extra Long Finger Touch Drain in Satin Nickel
Fully Polished Extra Long Finger Touch Drain in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Replaces standard pop-ups and p.o. plugs with rubber stoppers
- Fits 1 1/2" opening (standard flange)
- Drain can be opened or closed in basin
- Ideal for vessel sinks/thick installations
- Without overflow
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Extra Long Finger Touch Drain
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 5-1/2
- Tailpiece Style:
- Straight
- UPC:
- 020111047121