Grid Lavatory Drain for Matte Black
Grid Lavatory Drain for Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Grid strainer with 19 holes for fast draining
- Fits 1 1/2" opening (standard flange)
- Drain is always opened in basin
- Without overflow
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Grid Lavatory Drain
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 5-3/4
- Tailpiece Style:
- Straight
- UPC:
- 020111090271