Hand Shower Holder in Satin Nickel
Hand Shower Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass drop showerarm mount for handshower
- Female 1/2" inlet x 1/2" Male outlet
- Brass ball joint
- Attach handshower to conical end of hose; hose then sits in mount
- Fully adjustable angle with no droop design
- Designed to convert showerarm to handheld holder
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2
- Length:
- 3
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111211447
- WaterSense Labeled:
- No
- Width:
- 3