Hand Shower Hose in Stainless Steel
Hand Shower Hose in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel handshower hose
- Female 1/2" threads
- Brass hex nut is on one end of the hose, and a brass conical nut to hold a handshower is on the other end
- Attach handshower to conical end of hose
- Ideal for commercial applications
- Available in STAINLESS STEEL ONLY
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Shower Hose
- Height:
- 96
- Hose Length:
- 96
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111975967
- WaterSense Labeled:
- No