Hand Shower Supply Elbow in Satin Nickel
Hand Shower Supply Elbow in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass water supply elbow with brass adjustable angle wall mount hand shower holder
- 1/2" Female inlet x 1/2" Male outlet
- Conical end of hose sits in holder
- Fork design permits improved angle & allows hand shower to fit closer to wall
- Ideal for use with any style hand shower
- Allows for easy adjustment of hand shower to desired angle
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-1/2
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111211171
- WaterSense Labeled:
- No
- Width:
- 2-1/2