Hot and Replacement Cartridge
Hot and Replacement Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hot replacement cartridge for all JACLO 8" widespread faucets
- Also for Barand & Old Concinnity
- 16 point broach stems
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Jalco Industries
- Height:
- 8 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Stem Type:
- Hot
- UPC:
- 020111929069