*CVR* *ASTOR W/ CRS V/C TRIM
*CVR* *ASTOR W/ CRS V/C TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass construction
- When used with Valve J-20686, J-20687, J-20688, or J-20689: Turning the handle turns the water on and off, controls the volume of the water, and diverts the water
- When used with Valve J-20682: Turning the handle controls the volume of the water and diverts the water
- When used with Valve J-VC12 or J-VC34: Turning the handle controls the volume of the water
- Requires one of the rough valves listed above
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Only:
- Yes
- UPC:
- 020111173530