This product requires certification to purchase.

*CVR* 1/2X8 BRS 45 SHWR ARM AB

Jaclo Industries

*CVR* 1/2X8 BRS 45 SHWR ARM AB

  • Fast #
  • Part #J8032-AB
  • Item #2135479
  • Manufacturer Part #8032-AB
4.8 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 1/2X8 BRS 45 SHWR ARM AB

  • Fast #
  • Part #J8032-AB
  • Item #2135479
  • Manufacturer Part #8032-AB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass 45° shower arm
  • 1/2" Male IPS
  • 8" length
  • See 1/2" escutcheons for escutcheon options
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
8 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111026904
WaterSense Labeled:
No