This product requires certification to purchase.

*CVR* 17GA FULLY POL TRIP LEV TUB W

Jaclo Industries

*CVR* 17GA FULLY POL TRIP LEV TUB W

  • Fast #
  • Part #J362-ORB
  • Item #3371351
  • Manufacturer Part #362-ORB
5 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 17GA FULLY POL TRIP LEV TUB W

  • Fast #
  • Part #J362-ORB
  • Item #3371351
  • Manufacturer Part #362-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FITS MOST MANUFACTURERS' TUBS 17"-26" DEEP
  • 10" SHOE LENGTH
  • 1 1/2" IPS course thread brass Gerber style shoe & tee
  • Lever action drain with fixed strainer
  • 1 1/2" O.D. 17 gauge brass tubing
  • All brass construction
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111046049