This product requires certification to purchase.

*CVR* 17GA PN LFT/TRN WST CNTRPN

Jaclo Industries

*CVR* 17GA PN LFT/TRN WST CNTRPN

  • Fast #
  • Part #J359-PN
  • Item #3837210
  • Manufacturer Part #359-PN
3.1 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 17GA PN LFT/TRN WST CNTRPN

  • Fast #
  • Part #J359-PN
  • Item #3837210
  • Manufacturer Part #359-PN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
  • 20” SHOE LENGTH
  • 1 1/2" IPS course thread brass Gerber style shoe & tee
  • 2 screw blank faceplate with toe control stopper
  • Lift & turn drain plug
  • 1 1/2" OD 17 gauge brass tubing
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111965388