*CVR* 3/4 THERM TRIM R20S LEV UNLAC
*CVR* 3/4 THERM TRIM R20S LEV UNLAC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass trim
- Trim contains temperature indicator in Fahrenheit so user can set water to desired temperature with no need to adjust further
- Requires rough valve J-TH34 or J-TH12
- Lever trim is ADA compliant
- Anti-scald protection
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Only:
- Yes
- UPC:
- 020111561016