This product requires certification to purchase.

*CVR* 71 SHWRHOSE

Jaclo Industries

*CVR* 71 SHWRHOSE

  • Fast #
  • Part #J3071-DS-VB
  • Item #4905963
  • Manufacturer Part #3071-DS-VB
3.3 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 71 SHWRHOSE

  • Fast #
  • Part #J3071-DS-VB
  • Item #4905963
  • Manufacturer Part #3071-DS-VB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double spiral brass hand shower hose
  • 1/2" Female threads
  • Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
  • Attach hand shower to conical end of hose
  • For luxury shower units
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
71 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111984211