*CVR* ALL BRS DI ARM MNT
*CVR* ALL BRS DI ARM MNT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass drop shower arm mount for hand shower
- 1/2" Female inlet x 1/2" Male outlet
- Brass ball joint
- Attach hand shower to conical end of hose, then hose sits in mount
- Fully adjustable angle with no droop design
- Designed to convert shower arm to handheld holder
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Faucet Part Type:
- Shower Arm
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111893643