*CVR* BIDET RINSING SHWR KIT SPEWT
*CVR* BIDET RINSING SHWR KIT SPEWT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass power spray bidet kit
- 1/2" Female inlet x 1/2" Male outlet
- On/off trigger operation
- Note: Separate shut off valve required when installing this item Water must be turned off when not in use
- Separate shut off valve required when installing this item
- Water must be turned off when not in use
Documents
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111598760