This product requires certification to purchase.

*CVR* BRS CAP F/ PBV

Jaclo Industries

*CVR* BRS CAP F/ PBV

  • Fast #
  • Part #JA244-CAP-SG
  • Item #4906790
  • Manufacturer Part #A244-CAP-SG
5 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* BRS CAP F/ PBV

  • Fast #
  • Part #JA244-CAP-SG
  • Item #4906790
  • Manufacturer Part #A244-CAP-SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement brass trim cap for JACLO pressure balance valves
  • Fits J-PBV/J-CSV/J-DIV-CSV/J-DIV-PBV
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
J-PBV, J-CSV, J-DIV-CSV, and J-DIV-PBV Pressure Balance valves
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Diameter:
1-7/16 in
Faucet Part Type:
Cap
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111220975