*CVR* CABLE DRN AND STRAIN CP
*CVR* CABLE DRN AND STRAIN CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass construction
- Universal design to fit most manufacturers' cable drains
- Complements both contemporary & traditional styling
- Fits Geberit & most other manufacturers
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111047701