*CVR* CABLE DRN TRIM 335/362
*CVR* CABLE DRN TRIM 335/362
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass construction
- Complements both traditional & contemporary styling
- Fits JACLO cable drain roughs
- Lever handle makes trim ADA compliant
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Diameter:
- 2-3/4 in
- Drain Component Type:
- Drain Trim
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Ring:
- No
- UPC:
- 020111089619