*CVR* California Energy Commission Not Registered 2.5 NEBULIZER H/SHWR FACE
*CVR* California Energy Commission Not Registered 2.5 NEBULIZER H/SHWR FACE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 function hand shower with 4" face
- 1/2" IPS male threads
- Rubber tabs on adjusting ring for easy grip, no slip adjustment of functions
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Flow Rate:
- 2.5
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- JS439-PCH
- UPC:
- 020111208386