*CVR* California Energy Commission Not Registered 5 DIV SPT BOT OUT UNLACQU
*CVR* California Energy Commission Not Registered 5 DIV SPT BOT OUT UNLACQU
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass diverter tub spout
- 3/4" female x 1/2" female IPS brass face bushing
- 5" reach
- Pull button to divert from tub to hand shower
- Bottom offset 1/2" IPS connection for hand shower hose
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 2-5/16 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded x Male Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Length:
- 5 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111464218