This product requires certification to purchase.

*CVR* California Energy Commission Not Registered LETICIA H/SHWR W/ 175 RES

JACLO

*CVR* California Energy Commission Not Registered LETICIA H/SHWR W/ 175 RES

  • Fast #
  • Part #JS429-1.75-SB
  • Item #3847027
  • Manufacturer Part #S429-1.75-SB
4.8 out of 5 Customer Rating
Brand image
JACLO

*CVR* California Energy Commission Not Registered LETICIA H/SHWR W/ 175 RES

  • Fast #
  • Part #JS429-1.75-SB
  • Item #3847027
  • Manufacturer Part #S429-1.75-SB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 function hand shower with 3" face
  • &frac12" IPS male threads
  • Rubber ring for easy grip, no slip adjustment of functions
  • Comfortable ergonomic design
  • IDEAL FOR LOW WATER PRESSURE
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Hand Shower Flow Rate:
1.75
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
JS429-1.75-SB
UPC:
020111579080