This product requires certification to purchase.

*CVR* California Energy Commission Not Registered SLIM H/SHWR W/ 175 RESTR

Jaclo Industries

*CVR* California Energy Commission Not Registered SLIM H/SHWR W/ 175 RESTR

  • Fast #
  • Part #JS458-1.75-SN
  • Item #3830042
  • Manufacturer Part #S458-1.75-SN
5 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* California Energy Commission Not Registered SLIM H/SHWR W/ 175 RESTR

  • Fast #
  • Part #JS458-1.75-SN
  • Item #3830042
  • Manufacturer Part #S458-1.75-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass single function hand shower
  • 1/2" IPS male threads
  • Unique wide trapezoid shaped spray
  • Contemporary decorative design
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hand Shower Flow Rate:
1.75 gpm
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111577741