*CVR* CCN PN 8 LORENZO RA HEADPN
*CVR* CCN PN 8 LORENZO RA HEADPN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A POWER SHOWER
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 8" diameter with 91 sprays for full rain effect
- Unique interior channeling system disperses water evenly creating a pressurized rain spray for an exhilarating shower experience
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2.5
- Type:
- JS185-PN
- UPC:
- 020111973673