*CVR* CLST TANK LEV TOTO
*CVR* CLST TANK LEV TOTO
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO model: THU148
- Brass arm, spud & handle
- Fits TOTO Models: Clayton, Baldwin (original design), Eco Clayton, Promenade (old style)
Documents
Specifications
- ADA Compliant:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111894077
- Width:
- 1-5/8 in