*CVR* Lead Law Compliant 1/2 IPSX12 DROP UNLACQUERE
*CVR* Lead Law Compliant 1/2 IPSX12 DROP UNLACQUERE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass vertical drop ceiling shower arm
- 1/2" IPS x 12" length
- 1/2" escutcheons sold separately
- All custom lengths available. Contact JACLO for pricing & availability
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111962318