*CVR* L&T DRN STRN
*CVR* L&T DRN STRN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lift & turn bath plug
- Design with bushing allows for use with 1 3/8" fine thread or 1 1/2" coarse thread drains
- Fits Gerber, JACLO & most other manufacturers
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Drain Body Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Type:
- NPS
- Tub Depth:
- 1-3/4 in
- UPC:
- 020111490903