This product requires certification to purchase.

*CVR* OLD STYLE TUB STRNR W/BLT &

Jaclo Industries

*CVR* OLD STYLE TUB STRNR W/BLT &

  • Fast #
  • Part #J505-AB
  • Item #2135097
  • Manufacturer Part #505-AB
3.4 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* OLD STYLE TUB STRNR W/BLT &

  • Fast #
  • Part #J505-AB
  • Item #2135097
  • Manufacturer Part #505-AB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Old style replacement
  • Use with four legged tubs
  • Ring is for chain and rubber stopper
  • Strainer with bolt & ring
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
3 in
Drain Component Type:
Strainer
Grate Style:
Full
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111019418