*CVR* SB LFT/TRN WST CNTRSB
*CVR* SB LFT/TRN WST CNTRSB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
- 20” SHOE LENGTH
- 1 1/2" IPS course thread brass Gerber style shoe & tee
- 2 screw blank faceplate with toe control stopper
- Lift & turn drain plug
- 1 1/2" OD 17 gauge brass tubing
Documents
Specifications
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J359-SB
- UPC:
- 020111964862