*CVR* TOTO LVR THU084 THU148 VARIOU
*CVR* TOTO LVR THU084 THU148 VARIOU
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO models: THU084 & THU148
- For many two-piece toilets
- Brass arm, spud & handle
- Fits TOTO Models: Baldwin, Clayton, Eco Clayton, Promenade (old style)
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Length:
- 3-13/16
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trip Lever Location:
- Left-Hand
- Type:
- J937-SB
- UPC:
- 020111106323