This product requires certification to purchase.

1/2 in. Copper Cover Tube to Cover Tubing and Pipe in Polished Chrome

Jaclo Industries

1/2 in. Copper Cover Tube to Cover Tubing and Pipe in Polished Chrome

  • Fast #
  • Part #J578-PCH
  • Item #3831509
  • Manufacturer Part #578-PCH
5 out of 5 Customer Rating
Brand image
Jaclo Industries

1/2 in. Copper Cover Tube to Cover Tubing and Pipe in Polished Chrome

  • Fast #
  • Part #J578-PCH
  • Item #3831509
  • Manufacturer Part #578-PCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12" long cover tube for 1/2" copper pipe
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Length:
12 in
Material:
Copper
Product Type:
Tube
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111980510