This product requires certification to purchase.

1/2 x 30 in. 90 Degree Shower Arm in Polished Chrome

JACLO

1/2 x 30 in. 90 Degree Shower Arm in Polished Chrome

  • Fast #
  • Part #J8048-PCH
  • Item #3840728
  • Manufacturer Part #8048-PCH
5 out of 5 Customer Rating
Brand image
JACLO

1/2 x 30 in. 90 Degree Shower Arm in Polished Chrome

  • Fast #
  • Part #J8048-PCH
  • Item #3840728
  • Manufacturer Part #8048-PCH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass 90° showerarm with escutcheon
  • Male IPS 1/2"
  • Length 30"
  • Short 2" drop on 90° bend
  • Ideal for rainheads
  • For ceiling support, see JACLO model #'s 4012, 4018, 4024, 4030, 4036, or custom lengths
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Model:
4012
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111928178
WaterSense Labeled:
No
Width:
30 in